Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8w, Tgstyle, Ei
Mfr # CJ5E88TGEI
Zoro # G007479325
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Connector Type Jack Module - Standard
- Termination Style TG Style
- Body Material Polycarbonate
- Minimum Operating Temperature (°C) -10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJ5E88TGEI
- Zoro # G007479325
- UPC # 7498339525
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.5 |
Overall Depth (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 0.71 |
Details
Color | Electric Ivory |
Connector Type | Jack Module - Standard |
Termination Style | TG Style |
Body Material | Polycarbonate |
Minimum Operating Temperature (°C) | -10 |
Contact Material | Plated Phosphor Bronze |
Wiring Scheme | T568A/T568B |
Product Type | Jack Module |
Module Type | Mini-Com® |
Performance Level | Category 5e |
Maximum Operating Temperature (°C) | 75 |
Shield Type | Unshielded (UTP) |
Minimum Storage Temperature (°C) | -40 |
Resistance Properties | Heat-Resistant |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Maximum Storage Temperature (°C) | 75 |
Description
Module, Cat5e, Utp, 8p8w, Tgstyle, Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Brown 14AWG Tinned Copper Wire - 100' (104210)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- RACO Sealing Locknut, 1", Steel (1204)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- ALLEN TEL 24 AWG Solid Wire-8-Contact Round Cord Modular Phone Plug (AT8X8RCSC-24)
- Panduit Voice & Data Jacks