Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8w, Tgstyle, Bl
Mfr # CJ5E88TGBL
Zoro # G207479330
product price: $520.99
/pk 50, $10.42/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Jack Module - Standard
- Minimum Storage Temperature (°C) -40
- Overall Depth (In.) 1.5
- Module Type Mini-Com®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ5E88TGBL
- Zoro # G207479330
- UPC # 7498339522
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Details
Color | Black |
Connector Type | Jack Module - Standard |
Minimum Storage Temperature (°C) | -40 |
Module Type | Mini-Com® |
Performance Level | Category 5e |
Maximum Operating Temperature (°C) | 75 |
Maximum Storage Temperature (°C) | 75 |
Shield Type | Unshielded (UTP) |
Wiring Scheme | T568A/T568B |
Contact Material | Plated Phosphor Bronze |
Resistance Properties | Heat-Resistant |
Body Material | Polycarbonate |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Standards at Swept Frequencies 1 to 100 MHz. Meets ANSI/TIA-1096-A, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and proposed 802.3bt Type 3 and Type 4, Meets IEC 60603-7, UL 1863 and UL 2043, and RoHS Compliant |
Product Type | Jack Module |
Minimum Operating Temperature (°C) | -10 |
Termination Style | TG Style |
Description
Module, Cat5e, Utp, 8p8w, Tgstyle, Bl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLK010)
- L.H. DOTTIE L.H. Dottie 3/4'' Medium Weight One Hole EMT Strap, 100PK (MTW75)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- Panduit Voice & Data Jacks