Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8e, Universal, Iw
Mfr # CJ588IWY
Zoro # G907479340
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Connector Type Jack Module - Standard
- Maximum Storage Temperature (°C) 70
- Wiring Scheme T568A/T568B
- Module Type Mini-Com®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CJ588IWY
- Zoro # G907479340
- UPC # 7498303491
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.37 |
Overall Length (In.) | 1.37 |
Overall Height (In.) | 0.72 |
Overall Width (In.) | 0.62 |
Details
Color | Off White |
Connector Type | Jack Module - Standard |
Maximum Storage Temperature (°C) | 70 |
Wiring Scheme | T568A/T568B |
Module Type | Mini-Com® |
Termination Style | Leadframe |
Contact Material | Plated Phosphor Bronze |
Minimum Storage Temperature (°C) | -40 |
Product Type | Jack Module |
Performance Level | Category 5e |
Body Material | ABS |
Shield Type | Unshielded (UTP) |
Note | CJ588IWY replaces CJ588IW |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Standards at Swept Frequencies 1 to 100 MHz. Meets all Applicable ANSI/TIA-968-A Requirements, Meets Requirements of IEEE 802.3af and IEEE 802.3at for PoE Applications, Meets IEC 60603-7, UL 1863 Approved, RoHS Compliant |
Minimum Operating Temperature (°C) | -10 |
Maximum Operating Temperature (°C) | 65 |
Resistance Properties | Heat-Resistant |
Description
Module, Cat5e, Utp, 8p8e, Universal, Iw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF30-30-11-13, AF30-30-11-13 100-250V50/60HZ-DC CO (AF30-30-11-13)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16EI)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Blue, RJ45 Female to 110 Punch Down (FWT326-120BL)
- Panduit Voice & Data Jacks