Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8e, Universal, Ei
Mfr # CJ588EIY
Zoro # G807479341
product price: $94.75
/pk 10, $9.48/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Electric Ivory
- Connector Type Jack Module - Standard
- Maximum Operating Temperature (°C) 65
- Overall Length (In.) 1.37
- Minimum Storage Temperature (°C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ588EIY
- Zoro # G807479341
- UPC # 7498303488
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.37 |
Overall Width (In.) | 0.62 |
Overall Height (In.) | 0.72 |
Overall Depth (In.) | 1.37 |
Details
Color | Electric Ivory |
Connector Type | Jack Module - Standard |
Maximum Operating Temperature (°C) | 65 |
Minimum Storage Temperature (°C) | -40 |
Body Material | ABS |
Wiring Scheme | T568A/T568B |
Product Type | Jack Module |
Contact Material | Plated Phosphor Bronze |
Module Type | Mini-Com® |
Performance Level | Category 5e |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Termination Style | Leadframe |
Resistance Properties | Heat-Resistant |
Maximum Storage Temperature (°C) | 70 |
Minimum Operating Temperature (°C) | -10 |
Shield Type | Unshielded (UTP) |
Description
Module, Cat5e, Utp, 8p8e, Universal, Ei
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MRD-Q)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- Panduit Voice & Data Jacks