Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel W/Srb, Flat, 45 Degree Bend8 P (5 Pack), 5PK
Mfr # NKFP48KSRBSY
Zoro # G704858201
product price: $668.99
/pk 5, $133.80/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Front Access
- Number of Ports 48
- Material Steel
- Height 3.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP48KSRBSY
- Zoro # G704858201
- UPC # 7498305596
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 3.47 in |
Overall Width | 19 |
Overall Height | 3.47 |
Overall Length | 5 m |
Width | 19 in |
Depth | 0.88 in |
Overall Depth (mm) | 22.35 |
Overall Height (mm) | 88.13 |
Overall Depth (In.) | 0.88 |
Overall Height (In.) | 3.47 |
Overall Width (In.) | 19 |
Overall Width (mm) | 482.6 |
Description
The NetKey Faceplate Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, includes strain relief bars, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2065A.12.02)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Vinyl, PK25 (COV2113Z1)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- DINSPACE Snap Patch Panel W/6 Mm St/St (SNAP-12ST-MM)
- Panduit Voice & Data Patch Panels