Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel W/Srb, Flat, 24 P (5 Pack), 5PK
Mfr # NKFP24KSRBSY
Zoro # G204858305
product price: $293.99
/pk 5, $58.80/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Front Access
- Number of Ports 24
- Material Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP24KSRBSY
- Zoro # G204858305
- UPC # 7498305594
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Width | 19 in |
Depth | 0.88 in |
Overall Width | 19 |
Overall Height | 1.72 |
Overall Depth (In.) | 0.88 |
Overall Height (In.) | 1.72 |
Overall Depth (mm) | 22.35 |
Overall Width (mm) | 482.6 |
Overall Width (In.) | 19 |
Overall Height (mm) | 43.68 |
Description
The NetKey Faceplate Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, includes a strain relief bar, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White (HBL5279C)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- SCHNEIDER ELECTRIC Panel mounted RJ45 port, Harmony XB5, plastic, 22mm, for ethernet interface, RJ45 jack (XB5PRJ45)
- Panduit Voice & Data Patch Panels