Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel, Flat, Flush Moun
Mfr # NKPP48FMWH
Zoro # G604858486
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Number of Ports 48
- Material Steel
- Height 3.47 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKPP48FMWH
- Zoro # G604858486
- UPC # 61305679841
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 3.47 in |
Overall Height | 3.47 |
Width | 19 in |
Depth | 1.04 in |
Overall Width | 19 |
Overall Depth (mm) | 26.41 |
Overall Width (mm) | 482.6 |
Overall Height (mm) | 88.13 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 1.04 |
Overall Height (In.) | 3.47 |
Details
Panel Style | Flat |
Number of Ports | 48 |
Material | Steel |
Color | White |
Includes | Patch panel, mounting screws |
Identification Type | Adhesive Label |
Module Type | Keystone |
Number of Rack Units | 2 |
Shield Type | Unshielded |
Patch Panel Style | Flat |
Description
NetKey Modular Patch Panel, Flat, Flush Mount, 48 Port, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MICRO SWITCH 125/250/480V-AC LIMIT SWITCH (BAF1-2RN-RH)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS9442)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601F7)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- MONOPRICE Patch Panel, 12P, Vertical (7304)
- Panduit Voice & Data Patch Panels