Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel, Flat, Flush Moun
Mfr # NKPP24FMY
Zoro # G104858481
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Flush Mounted
- Number of Ports 24
- Material Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKPP24FMY
- Zoro # G104858481
- UPC # 7498305601
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Overall Width | 19 |
Depth | 1.04 in |
Width | 19 in |
Overall Height | 1.72 |
Overall Height (mm) | 43.68 |
Overall Depth (mm) | 26.41 |
Overall Width (mm) | 482.6 |
Overall Width (In.) | 19 |
Overall Height (In.) | 1.72 |
Overall Depth (In.) | 1.04 |
Details
Panel Style | Flat |
Panel Type | Flush Mounted |
Number of Ports | 24 |
Material | Steel |
Standards | RoHS Compliant |
Color | Black |
Shield Type | Unshielded |
Product Type | Flush Mounted |
Identification Type | Adhesive Label |
Module Type | Keystone |
Patch Panel Style | Flat |
Number of Rack Units | 1 |
Product Class | Copper Systems |
Description
The NetKey Flush Mount Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack, can be identified with adhesive labels, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- W BOX RWAY CONN 1-1/4in END CAP, 4PK (0E-125ECW4)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- Panduit Voice & Data Patch Panels