Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel, Flat, Flush Moun
Mfr # NKPP24FMWH
Zoro # G504858463
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Flat
- Number of Ports 24
- Material Steel
- Height 1.72 in
- Depth 1.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKPP24FMWH
- Zoro # G504858463
- UPC # 61305679839
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Depth | 1.04 in |
Width | 19 in |
Overall Width | 19 |
Overall Height | 1.72 |
Overall Depth (In.) | 1.04 |
Overall Width (mm) | 482.6 |
Overall Depth (mm) | 26.41 |
Overall Height (mm) | 43.68 |
Overall Height (In.) | 1.72 |
Overall Width (In.) | 19 |
Details
Panel Style | Flat |
Number of Ports | 24 |
Material | Steel |
Color | White |
Includes | Patch panel, mounting screws |
Shield Type | Unshielded |
Module Type | Keystone |
Identification Type | Adhesive Label |
Patch Panel Style | Flat |
Number of Rack Units | 1 |
Description
NetKey Modular Patch Panel, Flat, Flush Mount, 24 Port, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.25in ID, Black, 100ft (FP-301-1/4-BLACK-100')
- ZORO SELECT Clamp, w/o Cushion, Galv, Dia 1 In, PK25 (CO1609Z1)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- Panduit Voice & Data Patch Panels