Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel, Flat, 24 Port, 1
Mfr # NKFP24Y
Zoro # G704858423
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Front Access
- Number of Ports 24
- Material Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKFP24Y
- Zoro # G704858423
- UPC # 7498305593
- Country of Origin Multiple
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Depth | 0.72 in |
Width | 19 in |
Overall Height | 1.72 |
Overall Width | 19 |
Overall Depth (In.) | 0.72 |
Overall Height (mm) | 43.68 |
Overall Width (mm) | 482.6 |
Overall Width (In.) | 19 |
Overall Height (In.) | 1.72 |
Overall Depth (mm) | 18.28 |
Details
Panel Style | Flat |
Panel Type | Front Access |
Number of Ports | 24 |
Material | Steel |
Standards | RoHS Compliant |
Color | Black |
Number of Rack Units | 1 |
Patch Panel Style | Flat |
Identification Type | Adhesive Label |
Shield Type | Unshielded |
Product Type | Front Access |
Module Type | Keystone |
Product Class | Copper Systems |
Description
The NetKey Faceplate Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel offers front access, can be identified with adhesive labels, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NO SlowBreak, 22mm (ZB2BE101)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 4 RU (AT55HM-7)
- Panduit Voice & Data Patch Panels