Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel, Angled, 45 Degree Bend8 Port,
Mfr # NKPPA48FMY
Zoro # G404858785
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Flush Mounted
- Number of Ports 48
- Material Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKPPA48FMY
- Zoro # G404858785
- UPC # 7498305605
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 3.47 in |
Overall Width | 19 |
Overall Height | 3.47 |
Depth | 0.82 in |
Width | 19 in |
Overall Height (In.) | 3.47 |
Overall Height (mm) | 88.13 |
Overall Width (mm) | 482.6 |
Overall Depth (mm) | 20.82 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 0.82 |
Details
Panel Style | Angled |
Panel Type | Flush Mounted |
Number of Ports | 48 |
Material | Steel |
Standards | RoHS Compliant |
Color | Black |
Number of Rack Units | 2 |
Patch Panel Style | Angled |
Shield Type | Unshielded |
Identification Type | Adhesive Label |
Module Type | Keystone |
Product Type | Flush Mounted |
Product Class | Copper Systems |
Description
The NetKey Flush Mount Angled Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 2 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack, can be identified with adhesive labels, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- INTERMATIC Timer, Spring Wound, 60 Min (FD60MWC)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- Panduit Voice & Data Patch Panels