Shop All Voice & Data Patch Panels
Panduit
Modular Patch Panel, Angled, 24 Port,
Mfr # NKPPA24FMY
Zoro # G704858850
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Flush Mounted
- Number of Ports 24
- Material Steel
- Height 1.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKPPA24FMY
- Zoro # G704858850
- UPC # 7498305604
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Width | 19 in |
Depth | 0.82 in |
Overall Height | 1.72 |
Overall Width | 19 |
Overall Height (mm) | 43.68 |
Overall Height (In.) | 1.72 |
Overall Depth (mm) | 20.82 |
Overall Width (In.) | 19 |
Overall Width (mm) | 482.6 |
Overall Depth (In.) | 0.82 |
Details
Panel Style | Angled |
Panel Type | Flush Mounted |
Number of Ports | 24 |
Material | Steel |
Standards | RoHS Compliant |
Color | Black |
Module Type | Keystone |
Identification Type | Adhesive Label |
Patch Panel Style | Angled |
Shield Type | Unshielded |
Number of Rack Units | 1 |
Product Type | Flush Mounted |
Product Class | Copper Systems |
Description
The NetKey Flush Mount Angled Modular Patch Panel accepts up to 24 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The panel mounts flush with the rack, can be identified with adhesive labels, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Street Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80141)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL3433C)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- Panduit Voice & Data Patch Panels