Shop All Voice & Data Jacks
Panduit
Mod, Cat5e, Rj45, Ldfrm, Utp, 8p8e, Univ, Wh
Mfr # CJ588WHY
Zoro # G707479489
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connector Type Jack Module - Standard
- Overall Length (In.) 1.37
- Shield Type Unshielded (UTP)
- Product Type Jack Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CJ588WHY
- Zoro # G707479489
- UPC # 7498303506
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.37 |
Overall Height (In.) | 0.72 |
Overall Depth (In.) | 1.37 |
Overall Width (In.) | 0.62 |
Details
Color | White |
Connector Type | Jack Module - Standard |
Shield Type | Unshielded (UTP) |
Product Type | Jack Module |
Termination Style | Leadframe |
Maximum Operating Temperature (°C) | 65 |
Maximum Storage Temperature (°C) | 70 |
Resistance Properties | Heat-Resistant |
Minimum Storage Temperature (°C) | -40 |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Minimum Operating Temperature (°C) | -10 |
Body Material | ABS |
Wiring Scheme | T568A/T568B |
Module Type | Mini-Com® |
Performance Level | Category 5e |
Contact Material | Plated Phosphor Bronze |
Description
Mod, Cat5e, Rj45, Ldfrm, Utp, 8p8e, Univ, Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- CALCONDUIT Elbow, 3 in., 90 Degree, EMT (877015)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- CMPLE Keystone Jack Wall Plate With Three Holes Standard Keystones - Ivory (633-N)
- Panduit Voice & Data Jacks