Shop All Cable Ties
Panduit
Mltwavetie, 304ss, Std, 14.3l, PK500
Mfr # MLT4S-D
Zoro # G0423709
product price: $515.99
/pk 500, $1.03/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.3 in
- Color Metallic
- Width 0.18 in
- Tensile Strength 200 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT4S-D
- Zoro # G0423709
- UPC # 7498375419
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3 in |
Width | 0.18 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.3 in |
Details
Color | Metallic |
Item | Mltwavetie,304ss,Std,14.3l,PK500 |
Tensile Strength | 200 lb |
Material | 304 Stainless Steel |
Temp. Range | -60 to 300°C |
Standards | UL E56854, CE, ABS, GL, BV, LR, DNV |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.01 in |
Resists | UV |
Application | General Purpose |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Product Color | Natural |
Max Operating Temperature | 300 degrees celsius |
Description
Mltwavetie,304ss,Std,14.3l,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- RACO Mud Ring, Ring Accessory, 2 Gang, 820, Square Box (820)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M120)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- PARTNERS BRAND Security Loops, 7.5#, 3", Natural, 5000/Case (CTSL37)
- Panduit Cable Ties