Shop All Cable Ties
Panduit
MLT Wave Tie, 316 SS, Heavy, 14.3 (362mm
Mfr # MLT4WH-LP316
Zoro # G2792370
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.31 in
- Tensile Strength 450 lb
- Max. Bundle Dia. 4 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MLT4WH-LP316
- Zoro # G2792370
- UPC # 7498379684
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3 in |
Width | 0.31 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.3 in |
Details
Color | Natural |
Item | Cable Ties |
Tensile Strength | 450 lb |
Material | 316 Stainless Steel |
Temp. Range | -60 to 538°C |
Standards | CE, ABS, LR, UL |
Resists | UV |
Thickness | 0.01 in |
Application | Used in Corrosive Environment |
Product Name | Enhanced Pan-Steel Wave-Ty Superior Grip Stainless Steel Tie |
Product Line | Pan-Steel |
Certifications & Standards | RoHS |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Material | Stainless Steel |
Additional Information | Max. Bundle Diameter: 4", Min. Bundle Diameter: 2", Thickness: 0.010" |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 538 degrees celsius |
Description
MLT Wave Tie, 316 SS, Heavy, 14.3 (362mm), .010 (.25mm) thk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, multifunction, solid state output, 24 to 240V AC (RE17LMBM)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- Panduit Cable Ties