Shop All Cable Ties
Panduit
MLT Wave Tie, 304 SS, Heavy, 14.3 (362mm
Mfr # MLT4WH-LP
Zoro # G2779630
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Tensile Strength 450 lb
- Max. Bundle Dia. 4 in
- Material 304 Stainless Steel
- Temp. Range -60 to 538°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MLT4WH-LP
- Zoro # G2779630
- UPC # 7498376512
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3 in |
Width | 0.31 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.3 in |
Details
Color | Natural |
Item | Cable Ties |
Tensile Strength | 450 lb |
Material | 304 Stainless Steel |
Temp. Range | -60 to 538°C |
Standards | CE, ABS, LR, UL |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.01 in |
Resists | UV |
Application | General Purpose |
Cable Manager Type | Cable Tie |
Product Line | Wave-Ty |
Product Material | Stainless Steel |
Product Name | Wave-Ty Cable Tie |
Product Color | Natural |
Minimum Loop Tensile Strength | 450 lb |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Standard Cable & Wire Ties |
Description
MLT Wave Tie, 304 SS, Heavy, 14.3 (362mm), .010 (.25mm) thk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 350VA/255W/6 OUTLET/LCD U (0E-350V6)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- SQUARE D Control Station Part (9001BOC361)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- GARDNER BENDER 14 in. L Black Self-Cutting Cable Tie 50 pk (46-314UVBSC)
- Panduit Cable Ties