Shop All Cable Ties
Panduit
MLT Tie, 316 SS, Fully Coated, Standard
Mfr # MLTFC5.4S-CP316
Zoro # G2766376
product price: $346.99
/pk 100, $3.47/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in
- Color Black
- Width 0.18 in
- Tensile Strength 100 lb
- Max. Bundle Dia. 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTFC5.4S-CP316
- Zoro # G2766376
- UPC # 7498300702
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18.2 in |
Width | 0.18 in |
Max. Bundle Dia. | 5.4 in |
Overall Length | 18.2 in |
Details
Color | Black |
Item | Cable Ties |
Tensile Strength | 100 lb |
Material | Polyester/316 Stainless Steel |
Temp. Range | -40 to 150°C |
Standards | UL, CE, ABS |
Application | Used in Corrosive Environment |
Thickness | 0.017 in |
Resists | UV |
Product Color | Black |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 100 lb |
Cable Manager Type | Cable Tie |
Product Name | Cable Tie |
Product Material | Stainless Steel, Polyester |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 150 degrees celsius |
Description
MLT Tie, 316 SS, Fully Coated, Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- ZORO SELECT Channel Beam C-Clamp, 1/2 In, Black (V620 1/2B)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M120)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 (BT1.5I-C0)
- PANDUIT Cable Tie, 11.5"L, Nylon, Red, PK100 (PLT3S-C2)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- Panduit Cable Ties