Shop All Cable Ties
Panduit
MLT Tie, 316 SS, Fully Coated, Extra Hea
Mfr # MLTFC2EH-LP316
Zoro # G2752839
product price: $164.99
/pk 50, $3.30/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 300 lb
- Max. Bundle Dia. 2 in
- Material Polyester/316 Stainless Steel
- Temp. Range -40 to 150°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTFC2EH-LP316
- Zoro # G2752839
- UPC # 7498359330
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.8 in |
Width | 1/2 in |
Max. Bundle Dia. | 2 in |
Overall Length | 11.8 in |
Description
MLT Tie, 316 SS, Fully Coated, Extra Heavy, 11.8 (300mm), .010 (.25mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 18 Lbs Tensile Strength (CT504FL-OR-100)
- Panduit Cable Ties