Shop All Cable Ties
Panduit
MLT Tie, 316 SS, Double Wrap, Extra Heav
Mfr # MLT6DEH15-Q316
Zoro # G2758204
product price: $157.99
/pk 25, $6.32/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Tensile Strength 1000 lb
- Max. Bundle Dia. 6 in
- Material 316 Stainless Steel
- Temp. Range -60 to 538°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT6DEH15-Q316
- Zoro # G2758204
- UPC # 7498344629
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 41-1/2 in |
Width | 1/2 in |
Max. Bundle Dia. | 6 in |
Overall Length | 41.5 in |
Details
Color | Natural |
Item | Cable Ties |
Tensile Strength | 1000 lb |
Material | 316 Stainless Steel |
Temp. Range | -60 to 538°C |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.015 in |
Product Type | Cable Tying |
Additional Information | Thickness: 0.015 inch, Maximum Bundle Diameter: 6.0 inch, Minimum Bundle Diameter: 1.0 inch, Cross Section: Extra-Heavy |
Product Line | Pan-Steel |
Product Series | MLTD |
Minimum Loop Tensile Strength | 800 lb |
Product Name | Pan-Steel MLTD Series Double Wrapped Stainless Steel Cable Tie |
Cable Manager Type | Cable Tie |
Product Material | Stainless Steel |
Certifications & Standards | RoHS |
Max Operating Temperature | 538 degrees Celsius |
Min Operating Temperature | -60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
MLT Tie, 316 SS, Double Wrap, Extra Heavy, 41.5 (1054mm), .015 (.38mm) thk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 (PLT5S-C0)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- Panduit Cable Ties