Shop All Cable Ties
Panduit
MLT Tie, 304 SS, Extra Heavy, 29.7 (754m
Mfr # MLT8EH15-LP
Zoro # G2759330
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Tensile Strength 700 lb
- Max. Bundle Dia. 8 in
- Material 304 Stainless Steel
- Temp. Range -60 to 538°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT8EH15-LP
- Zoro # G2759330
- UPC # 7498344633
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 29.7 in |
Width | 1/2 in |
Max. Bundle Dia. | 8 in |
Overall Length | 29.7 in |
Details
Color | Natural |
Item | Cable Ties |
Tensile Strength | 700 lb |
Material | 304 Stainless Steel |
Temp. Range | -60 to 538°C |
Standards | UL E56854, CE, ABS, GL, BV, LR, DNV |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Thickness | 0.015 in |
Application | General Purpose |
Product Name | Enhanced Pan-Steel MLT Series Self-Locking Stainless Steel Cable Tie |
Product Material | Stainless Steel |
Additional Information | Max. Bundle Diameter: 8.0", Min. Bundle Diameter: 1.0", Thickness: 0.015" |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Line | Pan-Steel |
Certifications & Standards | RoHS, UL2043 |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 538 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
MLT Tie, 304 SS, Extra Heavy, 29.7 (754mm), .015 (.38mm) thk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-3.15A)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- Panduit Cable Ties