Shop All Cable Ties
Panduit
MLT Tie, 304 SS, Extra Heavy, 23.4 (594m
Mfr # MLT6EH-LP
Zoro # G2758834
product price: $135.99
/pk 50, $2.72/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1/2 in
- Tensile Strength 600 lb
- Max. Bundle Dia. 6 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT6EH-LP
- Zoro # G2758834
- UPC # 7498344592
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 23.4 in |
Width | 1/2 in |
Max. Bundle Dia. | 6 in |
Overall Length | 23.4 in |
Details
Color | Natural |
Item | Cable Ties |
Tensile Strength | 600 lb |
Material | 304 Stainless Steel |
Temp. Range | -60 to 538°C |
Standards | CE, ABS, GL, BV, LR, DNV, UL |
Indoor/Outdoor | Indoor/Outdoor |
Application | General Purpose |
Thickness | 0.01 in |
Resists | UV |
Additional Information | Max. Bundle Diameter: 6.0", Min. Bundle Diameter: 1.0", Thickness: 0.010" |
Product Name | Enhanced Pan-Steel MLT Series Self-Locking Stainless Steel Cable Tie |
Product Line | Pan-Steel |
Cable Manager Type | Cable Tie |
Product Material | Stainless Steel |
Product Type | Cable Tying |
Certifications & Standards | RoHS, UL2043 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 538 degrees celsius |
Description
MLT Tie, 304 SS, Extra Heavy, 23.4 (594mm), .010 (.25mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- CONNECTICUT ELECTRIC Circuit Breaker, Zinsco Series 70A, 2 Pole, 120/240V AC (UBIZ270B)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27024901)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT 3.9" L Miniature Cable Tie BL PK 100 (PLT1M-C86)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- Panduit Cable Ties