Shop All RCA & Stereo Adapters
Panduit
Mini-Com F-Type Coupler, White
Mfr # CMFWH
Zoro # G0429597
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type F-Type
- Number of Ports 1
- Material Plastic
- Series Mini Com
- Termination Type Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMFWH
- Zoro # G0429597
- UPC # 074983454839
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Overall Width | 5/8 in |
Details
Cable Type | F-Type |
Item | Keystone Jack |
Number of Ports | 1 |
Color | White |
Material | Plastic |
Series | Mini Com |
Termination Type | Coupler |
Standards | RoHS Compliant |
Connector Type | F Connector Antenna |
Product Type | Antenna Connector |
RCA Insulator Color | White |
Compatible Connector Type | F-Type |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color White, RCA Insulator Color White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Select HD - 2 Pack (ML55-12MP2410139102)
- AIDATA Universal Tablet Wall Mount, Screw-In Mount, Extendsion Arm, Black (US-5112A)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Backup Battery Replaces Sterling H12-12 H 12-12 6 Pack (ML12-12F2MP627237656115)
- STANDARD HORIZON Standard Horizon Leather Case w/Belt Loop & Shoulder Strap (SHC-18)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- WEBSTONE Webstone Company, Inc. 81407HV 2" Webstone Press Iso Flange (H-81407HV)
- MONOPRICE 3.5mm S Plug to RCA Jack x2 Splitter (7189)
- Panduit RCA & Stereo Adapters