Shop All RCA & Stereo Adapters
Panduit
Mini-Com F-Type Coupler, Off White
Mfr # CMFIW
Zoro # G3355597
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type F-Type
- Number of Ports 1
- Material Plastic
- Termination Type Coupler
- Series Mini Com
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMFIW
- Zoro # G3355597
- UPC # 074983454822
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Overall Depth | 1 3/8 in |
Details
Item | Keystone Jack |
Cable Type | F-Type |
Number of Ports | 1 |
Color | Off-White |
Material | Plastic |
Termination Type | Coupler |
Series | Mini Com |
Standards | RoHS Compliant |
Product Type | Antenna Connector |
Connector Type | F Connector Antenna |
Compatible Connector Type | F-Type |
RCA Insulator Color | Off-White |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color Off-White, RCA Insulator Color Off-White, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- FLIPPER Big Button Universal TV Remote (FLIPPER)
- SPIGEN Essential Wireless Charging Pad 10W, White (000CH22588)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- MONOPRICE Dvd Bracket Max22 lb.vesa 400X380, Black (8101)
- GYROS FIBER DISK ST 1-1/2X1/8"" (11-41502)
- Panduit RCA & Stereo Adapters