Shop All Cable Ties
Panduit
Metal Tie Retained Tension Tool, Heavy T
Mfr # MTRTH
Zoro # G2800238
product price: $2,945.99
/ea
Free Shipping & Returns
$2,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.43 in
- Color Black
- Width 2.16 in
- Application For Retained Tension Cable Ties
- Overall Length 10.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTRTH
- Zoro # G2800238
- UPC # 7498302303
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10.43 in |
Width | 2.16 in |
Overall Length | 10.43 in |
Height | 7.17 in |
Details
Color | Black |
Item | Cable Tie Retained Tension Tool |
Application | For Retained Tension Cable Ties |
Product Class | Wire Routing, Management & Protection |
Description
Metal Tie Retained Tension Tool, Heavy Ties
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 8 Amps 0 Outlets 600VAC Voltage (XA-142160405011)
- RITTAL Louver Plate Kit, 4 in. Hx8 in. W, PK4 (2542235)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148693)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK1000 (PLT1.5S-M0)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 (PLT4H-L0)
- PANDUIT 11.5" L Cable Tie NAT PK 100 (PLT3S-C)
- Panduit Cable Ties