Shop All Grommet Edging
Panduit
Metal Stud Grommet, 1"-11/32", PK100
Mfr # MSGV-1.3-C
Zoro # G0779499
product price: $33.29
/pk 100, $0.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 0.96 in
- Material Polypropylene
- Application Route Conduit and Cabling Behind Sheetrock in a Metal Stud Wall
- Height 1.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MSGV-1.3-C
- Zoro # G0779499
- UPC # 7498320489
- Country of Origin China
- Category Grommet Edging
Dimensions
Length | 0.96 in |
Height | 1.76 in |
Width | 2.65 in |
Overall Length | 0.96 in |
Details
Color | Yellow |
Item | Metal Stud Grommet,1"-11/32",PK100 |
Material | Polypropylene |
Application | Route Conduit and Cabling Behind Sheetrock in a Metal Stud Wall |
Standards | RoHS Compliant |
Product Class | Wire Routing, Management & Protection |
Description
Metal Stud Grommet,1 In.-11/32 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- HUBBELL 15A Duplex Receptacle 250VAC 6-15R BN (HBL5662)
- CABLE WHOLESALE CableWholesale 51W1-12206 Surge Protectors (51W1-12206)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.062 In. (GES62F-A-C)
- PANDUIT Grom Edg Slit, .22" x .16", Nyl, Nat, PK100 (GE128-C)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging, .036" Thick, White, 100ft L (GEE36F-C)
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. (GEE62F-A-C)
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- Panduit Grommet Edging