Shop All Cable Clamps & Clips
Panduit
Metal Stud Clip For Single Cable (100 Pack), 100PK
Mfr # PFXC20
Zoro # G904859138
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Cable Support Clip
- Clamp Material High Carbon Steel, Spring Tempered
- Mounting Method Self-tapping Screw
- Color Black
- Standards RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PFXC20
- Zoro # G904859138
- UPC # 7498363842
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Cable Support Clip |
Clamp Material | High Carbon Steel, Spring Tempered |
Mounting Method | Self-tapping Screw |
Color | Black |
Standards | RoHS Complaint |
For Use On | (1) Used To Maintain Appropriate Cable Spacing Behind Dry Wall (2) Attaches To Wood or Metal Studs with Hammer |
Application | (1) Used To Maintain Appropriate Cable Spacing Behind Dry Wall (2) Attaches To Wood or Metal Studs with Hammer |
Body Material | High Carbon Steel, Spring Tempered |
Mount Method | Self-tapping Screw |
Product Type | Cable Support Clip |
Product Class | Wire Routing, Management & Protection |
Description
Metal stud clip for single cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- Panduit Cable Clamps & Clips