Shop All Wire Strippers & Crimpers
Panduit
Metal Indenting Machine
Mfr # MIM187
Zoro # G3265491
product price: $4,937.99
/ea
Free Shipping & Returns
$4,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Character Wheel
- Width 10 in
- Character Size 3/16 in
- Depth 18 in
- Workpiece Material Aluminum, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MIM187
- Zoro # G3265491
- UPC # 074983998074
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 10 in |
Character Size | 3/16 in |
Depth | 18 in |
Height | 12 in |
Overall Height | 11 3/4 in |
Overall Width | 10 in |
Character Height | 3/16 in |
Overall Depth | 16 1/4 in |
Details
Includes | Character Wheel |
Item | Bench Top Indenting Machine |
Workpiece Material | Aluminum, Stainless Steel |
For Use With | and Straps, Cable Ties, PAN-ALUM(TM) Aluminum Marker Plates and Cable Ties, PAN-STEEL(TM) Stainless Steel Marker Plates, Tags |
Series | MIM187 |
Compatible with Product Type | Cable Ties and Straps, Marker Plates, Steel Marker Plates, Tags |
Character Set | A-Z, 0-9, (/), (-), (.), (&), (@), (') |
Description
Bench Top Indenting Machine, Character Height 3/16 in, Character Set A-Z, 0-9, (/), (-), (.), (&), (@), ('), Compatible with Product Type Cable Ties and Straps, Marker Plates, Steel Marker Plates, Tags, Includes Character Wheel, Overall Depth 16 1/4 in, Overall Height 11 3/4 in, Overall Width 10 in, Series MIM187, Workpiece Material Aluminum, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- PROTO 7/16" Drive Extension (J7111)
- FLUKE 3pc. 1000V Insulated Pliers Set (IKPL3)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- PANDUIT 8 1/4 in Crimper 26 to 10 AWG (CT-1002)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- PANDUIT 8 1/4 in Crimper 22 to 8 AWG (CT-1003)
- PANDUIT Sanitimer, Attaches to any BK Faucet, Counts Down Hand-Washing Time (ST-100)
- PANDUIT Manual Crimping Tool For #1 Awg To 250 K (CT-1250)
- KLEIN TOOLS 7 in Wire Stripper 10 to 18 AWG (11045-INS)
- Panduit Crimping Tools