Shop All Conduit Clamps & Hangers
Panduit
Metal Edge Clip, 1 To 2 Pv Wires, 90 Degree Bend˚, (100 Pack), 100PK
Mfr # MEC100-90-2PV-C
Zoro # G304858762
product price: $62.15
/pk 100, $0.62/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.38 in
- Standards cULus 1565 (E136577), RoHS Compliant
- Type Cable Clip
- Mounting Type Clip-On
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MEC100-90-2PV-C
- Zoro # G304858762
- UPC # 61305676670
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.38 in |
Height | 0.83 in |
Overall Height | 0.83 |
Overall Width | 0.38 |
Maximum Bundle Diameter (mm) | 7.6 |
Overall Width (In.) | 0.38 |
Maximum Bundle Diameter (In.) | 0.3 |
Overall Width (mm) | 9.7 |
Overall Height (In.) | 0.83 |
Overall Height (mm) | 21.1 |
Details
Standards | cULus 1565 (E136577), RoHS Compliant |
Type | Cable Clip |
Mounting Type | Clip-On |
Color | Silver |
Application | For routing PV wires along solar panel modules |
Body Material | Stainless Steel |
Note | Clips accommodate one to two 10 gauge PV wires for routing perpendicular to the panel edge |
Resistance Properties | Weather Resistant |
Maximum Compatible Panel Thickness (In.) | 0.098 |
Mount Method | Edge Clip |
Maximum Compatible Panel Thickness (mm) | 2.5 |
Product Type | Wire Clip |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Description
Stainless Steel Metal Edge Clip for Solar Applications. Can be installed on a Panel thickness ranging from 0.051" to 0.098" and can accommodate 1 or 2 wires with a diameter range of 0.200" to 0.300". Use when cable orientation is Perpendicular to the Outer edge of the panel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- PANDUIT Box Support Assembly For 3/8" Emt/Rigid/ (25 Pack), 25PK (P6MB18A)
- PANDUIT Bridle Ring W/ Saddle, Size 2" Diameter, PK50 (BR-2.0-1/4-20S)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- Panduit Conduit Clamps & Hangers