Shop All Compression Lugs
Panduit
Mechanical Connector, 8 SOL-1/0 AWG
Mfr # ML1/0-LY
Zoro # G0778753
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Application Copper Code Conductor
- Overall Length 1.54 in
- Tongue Width (mm) 18.5
- Overall Width (mm) 18.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ML1/0-LY
- Zoro # G0778753
- UPC # 7498359624
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 0.79 in |
Overall Length | 1.54 in |
Tongue Width (mm) | 18.5 |
Overall Width (mm) | 18.5 |
Tongue Length (In.) | 0.8 |
Overall Length (In.) | 1.57 |
Tongue Length (mm) | 20.3 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Stud Hole Size (In.) | 45062 |
Overall Height (In.) | 0.79 |
Maximum Copper Conductor Size (AWG STR) | 36526 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Tongue Width (In.) | 0.73 |
Overall Height (mm) | 20 |
Hex Size (mm) | 6.35 |
Hex Size (In.) | 44930 |
Overall Length (mm) | 39.8 |
Overall Width (In.) | 0.73 |
Description
Mechanical Connector,8 SOL-1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- Panduit Compression Lugs