Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 8 AWG-750 Kcmil
Mfr # SBC750-1
Zoro # G0792528
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 m
- Connection Type Copper to Copper
- Maximum Copper Conductor Size (kcmil) 750
- Product Type Mechanical Connectors - Split Bolt
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBC750-1
- Zoro # G0792528
- UPC # 7498390413
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Length | 8 m |
Maximum Copper Conductor Size (kcmil) | 750 |
Details
Item | Mechanical Connector,8 AWG-750 Kcmil |
Connection Type | Copper to Copper |
Product Type | Mechanical Connectors - Split Bolt |
Base Material | Copper |
Maximum Voltage (V) | 600 |
UL Temperature Rating (°C) | 90 |
Product Class | Wire Termination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- RACO Set Screw Connector, 2" Conduit (2608)
- HUBBELL Locking Receptacle (HBL2515ST)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- Panduit Lugs & Split Bolts