Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 8 AWG-6 AWG
Mfr # SBC6SL-C
Zoro # G0792397
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Material Copper
- Connection Type Copper to Copper
- UL Temperature Rating (°C) 90
- Maximum Copper Conductor Size (AWG STR) 6
- Maximum Voltage (V) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBC6SL-C
- Zoro # G0792397
- UPC # 7498362719
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | 6 |
Details
Item | Mechanical Connector,8 AWG-6 AWG |
Base Material | Copper |
Connection Type | Copper to Copper |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (V) | 600 |
Product Type | Mechanical Connectors - Split Bolt |
Product Class | Wire Termination |
Description
Mechanical Connector,8 AWG-6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- MIDWEST FASTENER #1/0 Copper Split Bolts 2PK (76208)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- Panduit Lugs & Split Bolts