Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 8 AWG-6 AWG
Mfr # SBC6S-C
Zoro # G0792333
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height (mm) 24.13
- Standards Met UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
- Connection Type Copper to Copper
- Overall Height (In.) 0.95
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBC6S-C
- Zoro # G0792333
- UPC # 7498390403
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Overall Height (mm) | 24.13 |
Overall Height (In.) | 0.95 |
Maximum Copper Conductor Size (AWG SOL) | 6 |
Minimum Copper Conductor Size (AWG SOL) | 8 |
Details
Item | Mechanical Connector,8 AWG-6 AWG |
Standards Met | UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |
Connection Type | Copper to Copper |
UL Temperature Rating (°C) | 90 |
Base Material | Copper |
Product Type | Mechanical Connectors - Split Bolt |
Maximum Voltage (V) | 600 |
Product Class | Split Bolts |
Description
Mechanical Connector,8 AWG-6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Yellow (HS357-S250-YELLOW)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (44YV22)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M130)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- Panduit Split Bolt Connectors