Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 8 AWG-6 AWG
Mfr # SBC4SL-C
Zoro # G0792342
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Copper
- Connection Type Copper to Copper
- Maximum Voltage (V) 600
- Maximum Copper Conductor Size (AWG STR) 4
- Product Type Mechanical Connectors - Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBC4SL-C
- Zoro # G0792342
- UPC # 7498362721
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | 4 |
Details
Item | Mechanical Connector,8 AWG-6 AWG |
Base Material | Copper |
Connection Type | Copper to Copper |
Maximum Voltage (V) | 600 |
Product Type | Mechanical Connectors - Split Bolt |
UL Temperature Rating (°C) | 90 |
Product Class | Split Bolts |
Description
Mechanical Connector,8 AWG-6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connctr, 90 deg., 3/4", Dc Zinc (3423DC)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2/0-EC)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- Panduit Lugs & Split Bolts