Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 8 AWG-4 AWG
Mfr # SBCT3-C
Zoro # G0792403
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish/Coating Tin-Plated
- UL Temperature Rating (°C) 90
- Connection Type Copper to Aluminum
- Base Material Copper
- Product Type Mechanical Connectors - Split Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBCT3-C
- Zoro # G0792403
- UPC # 7498370769
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | 3 |
Details
Item | Mechanical Connector,8 AWG-4 AWG |
Finish/Coating | Tin-Plated |
UL Temperature Rating (°C) | 90 |
Connection Type | Copper to Aluminum |
Base Material | Copper |
Product Type | Mechanical Connectors - Split Bolt |
Maximum Voltage (V) | 600 |
Product Class | Wire Termination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC, A Curve (QO260GFI)
- FLEX-STRUT Tee Gusset, 4-Hole (FS-5026 E/G)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V06)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- Panduit Lugs & Split Bolts