Shop All Mechanical Lugs
Panduit
Mechanical Connector, 600 Kcmil-6 AWG
Mfr # PCSB600-2-4Y
Zoro # G0781720
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 2.7"
- Width 3"
- Height 2.8"
- Application Aluminum or Copper Code Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB600-2-4Y
- Zoro # G0781720
- UPC # 7498359987
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 2.7" |
Width | 3" |
Height | 2.8" |
Overall Length | 2.72 in |
Overall Length (In.) | 2.72 |
Maximum Aluminum Conductor Size (kcmil) | 600 |
Overall Height (In.) | 2.8 |
Overall Length (mm) | 69.1 |
Overall Width (In.) | 3 |
Hex Size (mm) | 9.53 |
Minimum Aluminum Conductor Size (AWG) | 6 |
Maximum Copper Conductor Size (kcmil) | 600 |
Minimum Copper Conductor Size (AWG STR) | 6 |
Overall Height (mm) | 69.9 |
Overall Width (mm) | 76.2 |
Description
Mechanical Connector,600 Kcmil-6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 8A, 600V AC, Indicating (LPJ-8SPI)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX282C)
- Panduit Mechanical Lugs