Shop All Mechanical Lugs
Panduit
Mechanical Connector, 6 AWG-350 Kcmil
Mfr # SR-350-XY
Zoro # G0793648
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.13 in
- Finish/Coating Tin-Plated
- Barrel Type Standard
- Overall Height (In.) 1.2
- Overall Height (mm) 30.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SR-350-XY
- Zoro # G0793648
- UPC # 7498360772
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Width | 1.13 in |
Overall Height (In.) | 1.2 |
Overall Height (mm) | 30.2 |
Hex Size (mm) | 7.9 |
Overall Width (In.) | 1.13 |
Overall Length (In.) | 4.19 |
Overall Length (mm) | 106.4 |
Overall Width (mm) | 28.7 |
Overall Length | 4.19 in |
Height | 1.2 in |
Details
Item | Mechanical Connector,6 AWG-350 Kcmil |
Finish/Coating | Tin-Plated |
Barrel Type | Standard |
Maximum Voltage (kV) | 35 |
UL Temperature Rating (°C) | 90 |
Product Type | Mechanical Connectors - Splicer/Reducer |
Standards Met | LISTED PER UL486B |
Base Material | Aluminum |
Note | SR-350-XY replaces SR-350-X |
Product Class | Wire Termination |
Description
Mechanical Connector,6 AWG-350 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- CAMCO 50AMP POWERGRIP REPL MALE PLUG 125-250V/12500W, CLAM, CCSAUS (55255)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC120)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- BURNDY Mechancl Conn, LugKit, 250 kcmil to 14 AWG (KAUKIT1)
- Panduit Mechanical Lugs