Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 6 AWG-2 AWG
Mfr # SBCT2-C
Zoro # G0792449
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mechanical Connectors - Split Bolt
- Base Material Copper
- Finish/Coating Tin-Plated
- Maximum Copper Conductor Size (AWG STR) 2
- Maximum Voltage (V) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBCT2-C
- Zoro # G0792449
- UPC # 7498370770
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | 2 |
Details
Item | Mechanical Connector,6 AWG-2 AWG |
Product Type | Mechanical Connectors - Split Bolt |
Base Material | Copper |
Finish/Coating | Tin-Plated |
Maximum Voltage (V) | 600 |
Connection Type | Copper to Aluminum |
UL Temperature Rating (°C) | 90 |
Product Class | Split Bolts |
Description
Mechanical Connector,6 AWG-2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- AMPHENOL PT 6C 6#20 PIN PLUG (PT06E106PSR)
- KABLE KONTROL Smooth Mould Wall Cord Cover Cable Raceway - 1.22in W x 0.5in H Channel - 40in Long (KKSM-40)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT12-50)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- ILSCO Permaground Bronze Service Post Connecto (SPSS-4-EC)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- BLACKBURN Split-Bolt Connector, 1 str to 250 kcmil (40H)
- Panduit Lugs & Split Bolts