Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 6 AWG-2 AWG
Mfr # SBC2-C
Zoro # G0792327
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Copper Conductor Size (AWG STR) 2
- Overall Height (mm) 31.24
- UL Temperature Rating (°C) 90
- Standards Met UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
- Connection Type Copper to Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SBC2-C
- Zoro # G0792327
- UPC # 7498362723
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | 2 |
Overall Height (mm) | 31.24 |
Overall Height (In.) | 1.23 |
Minimum Copper Conductor Size (AWG SOL) | 6 |
Details
Item | Mechanical Connector,6 AWG-2 AWG |
UL Temperature Rating (°C) | 90 |
Standards Met | UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |
Connection Type | Copper to Copper |
Base Material | Copper |
Product Type | Mechanical Connectors - Split Bolt |
Maximum Voltage (V) | 600 |
Product Class | Split Bolts |
Description
Mechanical Connector,6 AWG-2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-263)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- GARDNER BENDER Connector Splitbolt 4Awg Max (GSBC-4)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS20)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- Panduit Lugs & Split Bolts