Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 4 AWG-1/0 AWG
Mfr # SBCT1/0-L
Zoro # G0792458
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Copper Conductor Size (AWG STR) 36526
- Product Type Mechanical Connectors - Split Bolt
- Base Material Copper
- Maximum Voltage (V) 600
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBCT1/0-L
- Zoro # G0792458
- UPC # 7498370771
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | 36526 |
Details
Item | Mechanical Connector,4 AWG-1/0 AWG |
Product Type | Mechanical Connectors - Split Bolt |
Base Material | Copper |
Maximum Voltage (V) | 600 |
UL Temperature Rating (°C) | 90 |
Connection Type | Copper to Aluminum |
Finish/Coating | Tin-Plated |
Product Class | Split Bolts |
Description
Mechanical Connector,4 AWG-1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Sensor, Range 0 to 36.2 psi (PN7296)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 30.00x30.00, Gray, Steel (A30304SU)
- PROSOURCE 180Pcs Terminal Repair Kit (CP-1803L)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BURNDY Split-Bolt Connector, 300 to 1000 kcmil (KS44)
- GARDNER BENDER Connector Splitbolt Cu 8Awg (GSBC-8)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- Panduit Split Bolt Connectors