Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 4 AWG-1/0 AWG
Mfr # SBC1/0-L
Zoro # G0792248
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Copper to Copper
- UL Temperature Rating (°C) 90
- Overall Height (mm) 39.37
- Base Material Copper
- Maximum Copper Conductor Size (AWG STR) 36526
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SBC1/0-L
- Zoro # G0792248
- UPC # 7498362725
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Overall Height (mm) | 39.37 |
Maximum Copper Conductor Size (AWG STR) | 36526 |
Overall Height (In.) | 1.55 |
Minimum Copper Conductor Size (AWG SOL) | 4 |
Details
Item | Mechanical Connector,4 AWG-1/0 AWG |
Connection Type | Copper to Copper |
UL Temperature Rating (°C) | 90 |
Base Material | Copper |
Product Type | Mechanical Connectors - Split Bolt |
Maximum Voltage (V) | 600 |
Standards Met | UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |
Product Class | Split Bolts |
Description
Mechanical Connector,4 AWG-1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Connector, PK10 (221-415/996-010)
- AC WORKS 1.5FT 30A 4-Prong Locking Generator Plug to 3 NEMA 6-15/20 Tri-Outlets (L1430W620-018)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- ILSCO Copper Netrual Bar Connector, Cndctr 4T (D167-8-EC)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- LASTING TRADITIONS Imperial Steel Oval to Round Connector (BM0037)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- Panduit Lugs & Split Bolts