Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 4 AWG-10 AWG
Mfr # SBA4-C
Zoro # G0792281
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Voltage (V) 600
- Finish/Coating Tin-Plated
- Base Material Aluminum
- Product Type Mechanical Connectors - Split Bolt
- Connection Type Aluminum to Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SBA4-C
- Zoro # G0792281
- UPC # 7498390302
- Country of Origin United States
- Category Split Bolt Connectors
Details
Item | Mechanical Connector,4 AWG-10 AWG |
Maximum Voltage (V) | 600 |
Finish/Coating | Tin-Plated |
Base Material | Aluminum |
Product Type | Mechanical Connectors - Split Bolt |
Connection Type | Aluminum to Aluminum |
UL Temperature Rating (°C) | 90 |
Product Class | Wire Termination |
Description
Mechanical Connector,4 AWG-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TACK & HARDWARE Dimmer Touch 3-Level 200W (6004BC/6004B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (389FXBXC1-240A)
- GAMPAK CONDUIT BODY 1-1/4""DIA (02-55644LB)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- BLACKBURN Split-Bolt Connector, 2 str to 2/0 str (20H)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC20)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- Panduit Split Bolt Connectors