Shop All Mechanical Lugs
Panduit
Mechanical Connector, 4-14 AWG
Mfr # PCSB4-3S-12Y
Zoro # G0781772
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 1.8"
- Width 1.3"
- Overall Length 1.76 in
- Height 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB4-3S-12Y
- Zoro # G0781772
- UPC # 7498359757
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 1.8" |
Width | 1.3" |
Overall Length | 1.76 in |
Height | 1.2" |
Overall Width (In.) | 1.25 |
Maximum Copper Conductor Size (AWG) | 10 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Overall Width (mm) | 31.8 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Height (mm) | 31.7 |
Wire Strip Length (In.) | 0.56 |
Hex Size (mm) | 3.17 |
Overall Length (mm) | 44.7 |
Maximum Copper Conductor Size (AWG STR) | 4 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Overall Length (In.) | 1.76 |
Overall Height (In.) | 1.25 |
Wire Strip Length (mm) | 14.2 |
Description
Mechanical Connector,4-14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8425-8)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- Panduit Lugs & Split Bolts