Shop All Mechanical Lugs
Panduit
Mechanical Connector, 4-14 AWG
Mfr # PCSB4-3-12Y
Zoro # G0781757
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 1.8"
- Width 1.5"
- Application Aluminum or Copper Code Conductors
- Height 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB4-3-12Y
- Zoro # G0781757
- UPC # 7498359756
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 1.8" |
Width | 1.5" |
Height | 1.2" |
Overall Length | 1.76 in |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Hex Size (mm) | 3.18 |
Overall Length (In.) | 1.76 |
Maximum Copper Conductor Size (AWG STR) | 4 |
Overall Height (mm) | 31.8 |
Maximum Aluminum Conductor Size (AWG) | 4 |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Overall Length (mm) | 44.7 |
Overall Height (In.) | 1.2 |
Overall Width (In.) | 1.5 |
Minimum Copper Conductor Size (AWG STR) | 4 |
Overall Width (mm) | 38.1 |
Description
Mechanical Connector,4-14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- Panduit Lugs & Split Bolts