Shop All Mechanical Lugs
Panduit
Mechanical Connector, 350 Kcmil-10 AWG
Mfr # PCSB350-4-3
Zoro # G0781632
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 4.2"
- Width 3"
- Application Aluminum or Copper Code Conductors
- Overall Length 4.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB350-4-3
- Zoro # G0781632
- UPC # 7498377464
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 4.2" |
Width | 3" |
Overall Length | 4.17 in |
Height | 2.5" |
Overall Height (In.) | 2.5 |
Overall Height (mm) | 63.5 |
Overall Width (In.) | 3 |
Overall Width (mm) | 76.2 |
Overall Length (In.) | 4.17 |
Overall Length (mm) | 105.9 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 2 Gang Ped Housing 1In. Chase (SC3099A)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 3 ft., Plastic (48035)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- BURNDY Insulated Multitap Connector, 2.91 In. L (1PBS1/0)
- Panduit Mechanical Lugs