Shop All Mechanical Lugs
Panduit
Mechanical Connector, 250 Kcmil-10 AWG
Mfr # PCSB250-4-6Y
Zoro # G0781678
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 3.9"
- Width 2.6"
- Height 2.1"
- Application Aluminum or Copper Code Conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PCSB250-4-6Y
- Zoro # G0781678
- UPC # 7498359663
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 3.9" |
Width | 2.6" |
Height | 2.1" |
Overall Length | 3.91 in |
Overall Width (mm) | 66.8 |
Overall Height (In.) | 2.1 |
Overall Height (mm) | 54.1 |
Overall Width (In.) | 2.63 |
Overall Length (In.) | 3.91 |
Overall Length (mm) | 99.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - Red (WL904-SP100-GREEN)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T851)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- Panduit Mechanical Lugs