Shop All Mechanical Lugs
Panduit
Mechanical Connector, 250 Kcmil-10 AWG
Mfr # PCSB250-2S-6Y
Zoro # G0781693
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 2"
- Width 2"
- Features Single Sided
- Overall Length 2.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCSB250-2S-6Y
- Zoro # G0781693
- UPC # 7498359660
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 2" |
Width | 2" |
Overall Length | 2.03 in |
Height | 2.1" |
Overall Height (In.) | 2.13 |
Overall Length (In.) | 2.03 |
Overall Width (In.) | 2 |
Overall Height (mm) | 54.1 |
Wire Strip Length (In.) | 0.94 |
Maximum Copper Conductor Size (kcmil) | 250 |
Minimum Copper Conductor Size (AWG STR) | 10 |
Hex Size (mm) | 7.9 |
Wire Strip Length (mm) | 23.8 |
Maximum Aluminum Conductor Size (kcmil) | 250 |
Overall Width (mm) | 50.8 |
Minimum Aluminum Conductor Size (AWG) | 10 |
Overall Length (mm) | 51.5 |
Description
Mechanical Connector,250 Kcmil-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- ITT CANNON CAC 14C 1416 SKT PLUG (CA06COME2027SB01F42)
- PANDUIT 7-13/32" L, 3/16" W, Yellow Plastic Marking Cable Tie, Cable Tie Duty: Standard (PLM2S-D4Y)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- Panduit Lugs & Split Bolts