Shop All Mechanical Lugs
Panduit
Mechanical Connector, 250 Kcmil-10 AWG
Mfr # PCSB250-2-6Y
Zoro # G0781608
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 2"
- Width 2.6"
- Minimum Aluminum Conductor Size (AWG) 10
- Overall Length (In.) 2.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCSB250-2-6Y
- Zoro # G0781608
- UPC # 7498359659
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 2" |
Width | 2.6" |
Minimum Aluminum Conductor Size (AWG) | 10 |
Overall Length (In.) | 2.03 |
Overall Length (mm) | 51.5 |
Maximum Copper Conductor Size (kcmil) | 250 |
Maximum Aluminum Conductor Size (kcmil) | 250 |
Wire Strip Length (In.) | 0.88 |
Overall Height (In.) | 2.13 |
Overall Width (mm) | 66.8 |
Overall Width (In.) | 2.63 |
Wire Strip Length (mm) | 22.3 |
Minimum Copper Conductor Size (AWG STR) | 10 |
Overall Height (mm) | 54.1 |
Hex Size (mm) | 7.9 |
Height | 2.1" |
Overall Length | 2.03 in |
Description
Mechanical Connector,250 Kcmil-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2F-X2Y1)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- LEGRAND Cable Connectors/Terminators, 9IN ENCLOSURE WITH COVER (ENP0900NA)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- Panduit Lugs & Split Bolts