Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 2/0 AWG-350Kcmil
Mfr # SBC350-1
Zoro # G0792360
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height (In.) 2.42
- Product Type Mechanical Connectors - Split Bolt
- Connection Type Copper to Copper
- UL Temperature Rating (°C) 90
- Maximum Voltage (V) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SBC350-1
- Zoro # G0792360
- UPC # 7498390411
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Overall Height (In.) | 2.42 |
Minimum Copper Conductor Size (AWG STR) | 36526 |
Maximum Copper Conductor Size (kcmil) | 350 |
Overall Height (mm) | 61.47 |
Details
Item | Mechanical Connector,2/0 AWG-350Kcmil |
Product Type | Mechanical Connectors - Split Bolt |
Connection Type | Copper to Copper |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (V) | 600 |
Standards Met | cULus |
Base Material | Copper |
Product Class | Split Bolts |
Description
Mechanical Connector,2/0 AWG-350Kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Red (HS364-S10-RED)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- MONOPRICE Cat6 Utp, Cmp, Blue 1000 ft. (9482)
- ICM CONTROLS 2805A Furnace Control Module (ICM2805A)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2-EC)
- GARDNER BENDER 2-14 AWG Reducer/Splicer 2 pk (GSPA-2N)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- BURNDY Split-Bolt Connector, 10 sol to 6 str (KSA6)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- Panduit Split Bolt Connectors