Shop All Mechanical Lugs
Panduit
Mechanical Connector, 2/0-14 AWG
Mfr # PCSB2/0-4-6
Zoro # G0781343
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Width 1.56 in
- Base Material Aluminum
- Number of Ports 4
- Wire Strip Length (In.) 0.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCSB2/0-4-6
- Zoro # G0781343
- UPC # 7498377450
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Width | 1.56 in |
Wire Strip Length (In.) | 0.56 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Maximum Aluminum Conductor Size (AWG) | 36557 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Hex Size (mm) | 4.76 |
Overall Height (mm) | 35 |
Overall Length (In.) | 2.86 |
Overall Width (In.) | 1.56 |
Overall Width (mm) | 39.6 |
Maximum Copper Conductor Size (AWG STR) | 36557 |
Overall Length (mm) | 72.6 |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Wire Strip Length (mm) | 14.2 |
Overall Height (In.) | 1.38 |
Height | 1.4 in |
Overall Length | 2.86 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- POLARIS Insulated Multitap Connector, 2.47 In. L (IT-350B)
- Panduit Mechanical Lugs