Shop All Mechanical Lugs
Panduit
Mechanical Connector, 2/0-14 AWG
Mfr # PCSB2/0-3S-6Y
Zoro # G0781300
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Width 1.31 in
- Number of Ports 3
- Maximum Copper Conductor Size (AWG SOL) 10
- Minimum Copper Conductor Size (AWG SOL) 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PCSB2/0-3S-6Y
- Zoro # G0781300
- UPC # 7498359643
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Width | 1.31 in |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Overall Length (mm) | 55.6 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Width (In.) | 1.31 |
Wire Strip Length (In.) | 0.56 |
Overall Width (mm) | 33.2 |
Maximum Aluminum Conductor Size (AWG) | 36557 |
Wire Strip Length (mm) | 14.2 |
Maximum Copper Conductor Size (AWG STR) | 36557 |
Hex Size (mm) | 4.76 |
Overall Height (mm) | 35 |
Overall Length (In.) | 2.19 |
Overall Height (In.) | 1.38 |
Height | 1.4 in |
Overall Length | 2.19 in |
Description
Mechanical Connector,2/0-14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mushroom Head, 30mm, Yellow, Metal (10250TJ64)
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BIBD2/02)
- Panduit Mechanical Lugs